SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bondhus 11099 Set 9 Balldriver Insert Bits 2-12mm

Bondhus 11099 Set 9 Balldriver Insert Bits 2-12mm

Item #: WBB470788

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$42.69 up to 9% OFF

Price: $38.95

Quantity

Customers Also Viewed

Bondhus 11054 2.5mm Balldriver Insert Bit - Pkg Qty 10

Bondhus 11054 2.5mm Balldriver Insert Bit - Pkg Qty 10

Bondhus 10899 Set 9 Balldriver Power Bits 2-12mm

Bondhus 10899 Set 9 Balldriver Power Bits 2-12mm

Bondhus 10836 Set 12 Balldriver Power Bits 5/64"-1/2"

Bondhus 10836 Set 12 Balldriver Power Bits 5/64"-1/2"

Bondhus 10806 7/64" Balldriver Power Bit - Pkg Qty 10

Bondhus 10806 7/64" Balldriver Power Bit - Pkg Qty 10

Bondhus 10814 3/8" Balldriver Power Bit

Bondhus 10814 3/8" Balldriver Power Bit

Bondhus 10812 1/4" Balldriver Power Bit - Pkg Qty 10

Bondhus 10812 1/4" Balldriver Power Bit - Pkg Qty 10

Bondhus 10854 2.5mm Balldriver Power Bit - Pkg Qty 10

Bondhus 10854 2.5mm Balldriver Power Bit - Pkg Qty 10

Set 9 Balldriver Insert Bits 2-12mm - 11099

Balldriver® Tip Insert Bit Set of 9 pcs w/ProGuard™ Finish. Set Includes: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm & 12mm.

Weights & Dimensions

  • Length Various (Set) IN
  • Handle Length 25mm
  • Tip Size Various (Set) IN
  • Set Size Range 2MM-12MM

Product Details

  • Tamper Resistant No
  • Measuring System Metric (MM)
  • Number of Pieces 15
  • Type Power Bit Set
  • Brand Bondhus
  • Package Quantity Set
  • Style Insert Bit
  • Manufacturers Part Number 11099
  • Color Family Black
  • Case/Stand/Pouch Included None
  • Ball End Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bondhus 11099 Set 9 Balldriver Insert Bits 2-12mm

Bondhus 11099 Set 9 Balldriver Insert Bits 2-12mm

Item #: WBB470788

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant