Set 8 Tamper Resistant Tip Fold-up Tools TR9-TR40 - 12638
GorillaGrip® Tamper Resistant Tip Fold Up 8 pc Tool. Color Coded. w/ProGuard™ Finish. Includes sizes: TR9-TR40.
Bondhus 12638 Set 8 Tamper Resistant Tip Fold-up Tools TR9-TR40
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Tip Size | Various (Set) in |
| Short Arm Length | Various (Set) in |
| Set Size Range | TR9-TR40 |
Product Details
| Type | Hex Key Set |
| Measuring System | Torx® |
| Number of Pieces | 8 |
| Case/Stand/Pouch Included | None |
| Color | Green |
| Series | GorillaGrip® |
| Style | Extra Long Arm |
| Tamper Resistant | Yes |
| Package Quantity | Set |
| Handle Color Family | Green |
| Manufacturers Part Number | 12638 |
| Ball End | No |
| Brand | Bondhus |