
$95.70 up to 12% OFF
Price: $83.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Set 8 Hex T-handles 9" Length 2-10mm with Stand - 15389
Hex Tip 9" T-Handle Set of 8 pcs w/ProGuard™ Finish. Set Includes: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm & 10mm. Comes w/stand..
Hex Tip 9" T-Handle Set of 8 pcs w/ProGuard™ Finish. Set Includes: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm & 10mm. Comes w/stand..
Weights & Dimensions
- Length Various (Set) IN
- Tip Size Various (Set) IN
- Set Size Range 2MM-10MM
Product Details
- Tamper Resistant No
- Measuring System Metric (MM)
- Number of Pieces 8
- Type Hex Key Set
- Brand Bondhus
- Package Quantity Set
- Style T-Handle
- Manufacturers Part Number 15389
- Color Family Red
- Case/Stand/Pouch Included None
- Ball End No
Customer Review
Product Q & A
There are no questions for this product.

Bondhus 15389 Set 8 Hex T-handles 9" Length 2-10mm with Stand
$83.95
- Product Information
- Customer Review
- Product Q&A
- Accessories