Set 8 Balldriver & Hex T-handles 2-10mm - 13187
Hex and Balldriver® Graduated Length Tip T-Handle Set of 8 pcs w/ProGuard™ Finish. Includes Size: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm & 10mm.
Bondhus 13187 Set 8 Balldriver & Hex T-handles 2-10mm
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$81.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Tip Size | Various (Set) in |
| Set Size Range | 2MM-10MM |
Product Details
| Type | Hex Key Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 8 |
| Case/Stand/Pouch Included | None |
| Color | Red |
| Series | Balldriver® |
| Style | T-Handle |
| Tamper Resistant | No |
| Package Quantity | Set |
| Handle Color Family | Red |
| Manufacturers Part Number | 13187 |
| Brand | Bondhus |