Set 7 Balldriver Screwdrivers 1.27-5mm - 10687
Balldriver® Tip Screwdriver 7 Piece Set w/ProGuard™ Finish. Sizes: 1.27mm, 1.5mm, 2mm, 2.5mm, 3mm, 4mm and 5mm.
Bondhus 10687 Set 7 Balldriver Screwdrivers 1.27-5mm
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Tip Size | Various (Set) in |
| Set Size Range | 1.27MM-5MM |
Product Details
| Type | Screwdriver Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 7 |
| Case/Stand/Pouch Included | None |
| Color | Black |
| Series | Balldriver® |
| Style | Standard Length |
| Tamper Resistant | No |
| Package Quantity | Set |
| Manufacturers Part Number | 10687 |
| Ball End | Yes |
| Brand | Bondhus |