SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bondhus 15390 Set 10 Hex T-handles 9" Length 3/32"-3/8" with Stand

Bondhus 15390 Set 10 Hex T-handles 9" Length 3/32"-3/8" with Stand

Item #: WBB471780

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$110.62 up to 12% OFF

Price: $96.95

Quantity

Customers Also Viewed

Bondhus 15389 Set 8 Hex T-handles 9" Length 2-10mm with Stand

Bondhus 15389 Set 8 Hex T-handles 9" Length 2-10mm with Stand

Bondhus 13187 Set 8 Balldriver & Hex T-handles 2-10mm

Bondhus 13187 Set 8 Balldriver & Hex T-handles 2-10mm

Bondhus 22199 Inch/Metric Hex L-wrench Double Pack - 12199 & 12137

Bondhus 22199 Inch/Metric Hex L-wrench Double Pack - 12199 & 12137

Bondhus 14189 Bonus Pack - Balldriver L-wrench Set 10937 & Gorilla Grip Fold-up Set 12589

Bondhus 14189 Bonus Pack - Balldriver L-wrench Set 10937 & Gorilla Grip Fold-up Set 12589

Bondhus 20199 22PC. SAE/Metric Hex Set W/ FREE 8PC. Torx Fold-Up

Bondhus 20199 22PC. SAE/Metric Hex Set W/ FREE 8PC. Torx Fold-Up

Bondhus 20199 22PC. Balldriver SAE & Metric Hex Key Set

Bondhus 20199 22PC. Balldriver SAE & Metric Hex Key Set

Set 10 Hex T-handles 9" Length 3/32-3/8 with Stand - 15390

Hex Tip 9" T-Handle Set of 10 pcs w/ProGuard™ Finish. Set Includes: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" & 3/8". Comes w/stand..

Weights & Dimensions

  • Length Various (Set) IN
  • Tip Size Various (Set) IN
  • Set Size Range 3/32"-3/8"

Product Details

  • Tamper Resistant No
  • Measuring System SAE (Fractional)
  • Number of Pieces 10
  • Type Hex Key Set
  • Brand Bondhus
  • Package Quantity Set
  • Style T-Handle
  • Manufacturers Part Number 15390
  • Color Family Yellow
  • Case/Stand/Pouch Included None
  • Ball End No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bondhus 15390 Set 10 Hex T-handles 9" Length 3/32"-3/8" with Stand

Bondhus 15390 Set 10 Hex T-handles 9" Length 3/32"-3/8" with Stand

Item #: WBB471780

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant