Set 10 Graduated Length Hex T-handles 3/32-3/8 with Stand - 13390
Hex Tip Graduated Length T-Handle Set of 10 pcs w/ProGuard™ Finish. Includes sizes: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" & 3/8". Set comes w/stand..
Bondhus 13390 Set 10 Graduated Length Hex T-handles 3/32"-3/8" with Stand
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$88.95was $92.95
Save $4.00 (4%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Tip Size | Various (Set) in |
| Set Size Range | 3/32"-3/8" |
Product Details
| Type | Hex Key Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 10 |
| Case/Stand/Pouch Included | Stand |
| Color | Yellow |
| Style | T-Handle |
| Tamper Resistant | No |
| Package Quantity | Set |
| Manufacturers Part Number | 13390 |
| Brand | Bondhus |