x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Service Cart, 2 Drawers & 2 Lip Shelves, 24"Wx36"L

Little Giant® Service Cart, 2 Drawers & 2 Lip Shelves, 24"Wx36"L

Item #: WBB288212

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $809.00

Quantity

Customers Also Viewed

Welded Service Cart with locking storage drawer. Drawer measures 13" wide x 17" deep x 4-1/2" high with cylinder lock and 2 keys. Shelves are 12 gauge, and the top shelf is available with a 1-1/2" lip, or with flush edges. Bottom shelf has 1-1/2" lip. Casters features 5" non-marking polyurethane wheels, 2 rigid, and 2 swivel with wheel brakes. Overall height is 35", clearance between shelves is 19".

  • LENGTH INCHES 36 (91.44 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 35 (88.9 cm)
  • CAPACITY LBS 1200 (545.45 kg)
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • CONSTRUCTION Steel
  • DRAWER QUANTITY 2
  • MANUFACTURERS PART NUMBER LGL-2436-BK-2DR
  • SHELF CLEARANCE INCHES 19 (48.26 cm)
  • SHELF QUANTITY 2
  • SHELF TYPE Tray
  • WHEEL DIAMETER INCHES 5 (12.7 cm)
  • WHEEL TYPE Polyurethane, 2 Swivel with Brakes, 2 Rigid
  • BRAND Little Giant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Perforated Deck Service Cart, 2 Tray Shelves, 24"Wx 48"L, 1200 Lbs. Cap.

Item #: B288710

(1)

Usually ships in 14 to 17 days (ships from US)

$678.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Service Cart, 2 Drawers & 2 Lip Shelves, 24"Wx36"L

Little Giant® Service Cart, 2 Drawers & 2 Lip Shelves, 24"Wx36"L

Item #: WBB288212

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant