Take 15% off your entire order!

Offer applied at checkout

Vollrath® Servewell® Plate Rests 32"

Plate Rest only

Vollrath® Servewell® Plate Rests 32"

Item #: WBB210235

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $712.00

Quantity

Customers Also Viewed

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Made in U.S.A. NSF Certified. 32"L x 8"W x 1"H Overall.

Weights & Dimensions

  • Width 8 in (20.32 cm)
  • Height 1 in (2.54 cm)
  • Length 32 in (81.28 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Material Stainless steel
  • Manufacturers Part Number 38092
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Servewell® Plate Rests 32"

Vollrath® Servewell® Plate Rests 32"

Item #: WBB210235

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant