Take 15% off your entire order!

Offer applied at checkout

Vollrath® Servewell® Plate Rest 46-1/2"

Plate Rest only

Vollrath® Servewell® Plate Rest 46-1/2"

Item #: WBB210236

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $865.00

Quantity

Customers Also Viewed

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Baby Changing Table - 9012

Baby Changing Table - 9012

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Made in U.S.A. NSF Certified. 46-1/2"L x 8"W x 1"H Overall.

Weights & Dimensions

  • Width 8 in (20.32 cm)
  • Height 1 in (2.54 cm)
  • Length 46-1/2 in (118.11 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Material Stainless steel
  • Manufacturers Part Number 38093
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Servewell® Plate Rest 46-1/2"

Vollrath® Servewell® Plate Rest 46-1/2"

Item #: WBB210236

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant