Take 15% off your entire order!

Offer applied at checkout

Vollrath® Servewell® Overshelf 46-1/2"

Overshelf only

Vollrath® Servewell® Overshelf 46-1/2"

Item #: WBB210107

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $747.00

Quantity

Customers Also Viewed

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Does not include acrylic panel. 46-1/2"L x 10"W x 13"H Overall.

Weights & Dimensions

  • Width 10 in (25.4 cm)
  • Height 13 in (33.02 cm)
  • Length 46-1/2 in (118.11 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Material Stainless steel
  • Manufacturers Part Number 38043
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Servewell® Overshelf 46-1/2"

Vollrath® Servewell® Overshelf 46-1/2"

Item #: WBB210107

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant