Take 15% off your entire order!

Offer applied at checkout

Vollrath® Servewell® Overshelf 32"

Overshelf only

Vollrath® Servewell® Overshelf 32"

Item #: WBB210106

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $725.00

Quantity

Customers Also Viewed

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Does not include acrylic panel .32"L x 10"W x 13"H Overall.

Weights & Dimensions

  • Width 10 in (25.4 cm)
  • Height 13 in (33.02 cm)
  • Length 32 in (81.28 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Material Stainless steel
  • Manufacturers Part Number 38042
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Servewell® Overshelf 32"

Vollrath® Servewell® Overshelf 32"

Item #: WBB210106

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant