Take 15% off your entire order!

Offer applied at checkout

Vollrath® Servewell® Economy Breath Guard 32"

Breath Guard only

Vollrath® Servewell® Economy Breath Guard 32"

Item #: WBB210211

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,146.00

Quantity

Customers Also Viewed

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Maximize the safety of your buffet line. NSF certified - meets food sanitation requirements. For use only on ServeWell® tables with four guide holes on each end for breath guard attachment. Plexiglas breath guard panels are resistant to breaking. Square tubular construction for durability. 304 stainless steel uprights - corrosion resistant and easy to clean. Center brace helps eliminate sagging over life of unit. Shipped knocked down with instructions to minimize freight costs. Available in 2, 3, 4, and 5 well/pan lengths for use with ServeWell® Hot and Cold Food Tables. For units only with 4 guide holes per side. 32"L x 23-1/2"W x 35-3/8"H Overall.

Weights & Dimensions

  • Width 23-1/2 in (59.69 cm)
  • Height 23-1/2 in (59.69 cm)
  • Length 32 in (81.28 cm)

Product Details

  • Number of Wells 2
  • Package Quantity 1
  • Brand Vollrath
  • Material Stainless Steel w/Acrylic
  • Manufacturers Part Number 38062
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Servewell® Economy Breath Guard 32"

Vollrath® Servewell® Economy Breath Guard 32"

Item #: WBB210211

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant