Take 15% off your entire order!

Offer applied at checkout

Vollrath® Servewell® Double Deck Overshelf 76"

Double Deck Overshelf only

Vollrath® Servewell® Double Deck Overshelf 76"

Item #: WBB210116

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,833.00

Quantity

Customers Also Viewed

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Without Acrylic Panel. 76"L x 10"W x 26"H Overall.

Weights & Dimensions

  • Width 10 in (25.4 cm)
  • Height 26 in (66.04 cm)
  • Length 76 in (193.04 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Material Stainless steel
  • Manufacturers Part Number 38035
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Servewell® Double Deck Overshelf 76"

Vollrath® Servewell® Double Deck Overshelf 76"

Item #: WBB210116

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant