
Cutting Board Only
Price: $1,148.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Polyethylene. 61-1/4"L x 8"W x 1"H Overall.
Weights & Dimensions
- Width 8 in (20.32 cm)
- Height 1 in (2.54 cm)
- Length 61-1/4 in (155.58 cm)
Product Details
- Package Quantity 1
- Brand Vollrath
- Material Polyethylene
- Manufacturers Part Number 38074
- Color White
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Vollrath® Servewell® Cutting Board 61-1/4"
$1148.0
- Product Information
- Customer Review
- Product Q&A
- Accessories