Take 15% off your entire order!

Offer applied at checkout

Vollrath® Servewell® Cutting Board 46-1/2"

Cutting Board Only

Vollrath® Servewell® Cutting Board 46-1/2"

Item #: WBB210232

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $967.00

Quantity

Customers Also Viewed

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Vollrath® ServeWell Sl Hot Food Table, 38213, 3-Well, 17-1/2" Amp

Vollrath® ServeWell Sl Hot Food Table, 38213, 3-Well, 17-1/2" Amp

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Polyethylene. 46-1/2"L x 8"W x 1"H Overall.

Weights & Dimensions

  • Width 8 in (20.32 cm)
  • Height 1 in (2.54 cm)
  • Length 46 in (116.84 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Material Polyethylene
  • Manufacturers Part Number 38073
  • Color White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Servewell® Cutting Board 46-1/2"

Vollrath® Servewell® Cutting Board 46-1/2"

Item #: WBB210232

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant