Take 15% off your entire order!

Offer applied at checkout

Vollrath® Servewell® Cafeteria Single Deck 76"

Cafeteria Single Deck Guard only

Vollrath® Servewell® Cafeteria Single Deck 76"

Item #: WBB210113

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,190.00

Quantity

Customers Also Viewed

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

With acrylic panel. 76"L x 10"W x 13"H Overall.

Weights & Dimensions

  • Width 10 in (25.4 cm)
  • Height 13 in (33.02 cm)
  • Length 76 in (193.04 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Material Stainless Steel w/Acrylic
  • Manufacturers Part Number 38055
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Servewell® Cafeteria Single Deck 76"

Vollrath® Servewell® Cafeteria Single Deck 76"

Item #: WBB210113

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant