Take 15% off your entire order!

Offer applied at checkout

Vollrath® Servewell® Cafeteria Single Deck 61-1/4"

Cafeteria Single Deck Guard only

Vollrath® Servewell® Cafeteria Single Deck 61-1/4"

Item #: WBB210112

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,154.00

Quantity

Customers Also Viewed

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

With acrylic panel. 61-1/4"L x 10"W x 13"H Overall.

Weights & Dimensions

  • Width 10 in (25.4 cm)
  • Height 13 in (33.02 cm)
  • Length 61-1/4 in (155.58 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Material Stainless Steel w/Acrylic
  • Manufacturers Part Number 38054
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Servewell® Cafeteria Single Deck 61-1/4"

Vollrath® Servewell® Cafeteria Single Deck 61-1/4"

Item #: WBB210112

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant