Take 15% off your entire order!

Offer applied at checkout

Vollrath® Servewell® Cafeteria Single Deck 46-1/2"

Cafeteria Single Deck Guard only

Vollrath® Servewell® Cafeteria Single Deck 46-1/2"

Item #: WBB210111

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,091.00

Quantity

Customers Also Viewed

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Baby Changing Table - 9012

Baby Changing Table - 9012

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

With acrylic panel. 46-1/2"L x 10"W x 13"H Overall.

Weights & Dimensions

  • Width 10 in (25.4 cm)
  • Height 13 in (33.02 cm)
  • Length 46-1/2 in (118.11 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Material Stainless Steel w/Acrylic
  • Manufacturers Part Number 38053
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Servewell® Cafeteria Single Deck 46-1/2"

Vollrath® Servewell® Cafeteria Single Deck 46-1/2"

Item #: WBB210111

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant