Take 15% off your entire order!

Offer applied at checkout

Vollrath® Servewell® 5 Well Hot Food Table 120V / 700W Ul

Vollrath® Servewell® 5 Well Hot Food Table 120V / 700W Ul

Item #: WBB210336

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $5,845.00

Quantity

Customers Also Viewed

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Vollrath® Servewell® 2 Well Hot Food Table 120V / 700W Ul

Vollrath® Servewell® 2 Well Hot Food Table 120V / 700W Ul

Vollrath® Servewell® 2 Well Hot Food Table 120V / 480W Ul

Vollrath® Servewell® 2 Well Hot Food Table 120V / 480W Ul

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

ServeWell stations offer innovative design in value-priced mobile serving equipment. One piece thermoset well insulates and concentrates the heat into water bath. Dome elements transfer energy directly into water bath. Four guide holes per side for Breath Guard attachment. Equipped with standard 480W, 700W or 800W elements. Each well is equipped with a brass drain valve. Plate shelf and cutting board standard on hot food unit. 8" wide cutting board. Stainless steel construction includes legs and undershelf. Shipped knockdown. Automatic thermostatic controls. 3/8" thick cutting board. 7-1/2" wide plate shelf. Standard adjustable stationary legs or optional caster set. Standard 10' power cord. Low-water indicator light eliminates guesswork. Thermoset wells cannot pit or rust. Recommended for use with up to 4" (10.2 cm) deep full or fractional size pans. Use standard adaptor plates and insets for serving flexibility. 38099 Optional Caster Set has four 4" (10.2 cm) swivel wheels, two with brakes. 76"L x 32"W x 34"H Overall.

Weights & Dimensions

  • Width 32 in (81.28 cm)
  • Length 34 in (86.36 cm)
  • Height 76 in (193.04 cm)

Product Details

  • Voltage 120 V
  • Plug 5-50P
  • Electrical Service 50
  • Amperage 29.2 A
  • Number of Wells 5
  • Watts per Well 700 W
  • Watts 700 W
  • Package Quantity 1
  • Brand Vollrath
  • Material Stainless steel
  • Manufacturers Part Number 38105
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Servewell® 5 Well Hot Food Table 120V / 700W Ul

Vollrath® Servewell® 5 Well Hot Food Table 120V / 700W Ul

Item #: WBB210336

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant