Take 15% off your entire order!

Offer applied at checkout

Vollrath® Servewell® 2 Well Hot Food Table 120V / 480W Ul

Vollrath® Servewell® 2 Well Hot Food Table 120V / 480W Ul

Item #: WBB210105

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $3,133.00

Quantity

Customers Also Viewed

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Vollrath® Servewell® 2 Well Hot Food Table 120V / 700W Ul

Vollrath® Servewell® 2 Well Hot Food Table 120V / 700W Ul

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

ServeWell stations offer innovative design in value-priced mobile serving equipment. One piece thermoset well insulates and concentrates the heat into water bath. Dome elements transfer energy directly into water bath. Four guide holes per side for Breath Guard attachment. Equipped with standard 480W, 700W or 800W elements. Each well is equipped with a brass drain valve. Plate shelf and cutting board standard on hot food unit. 8" wide cutting board. Stainless steel construction includes legs and undershelf. Shipped knockdown. Automatic thermostatic controls. 3/8" thick cutting board. 7-1/2" wide plate shelf. Standard adjustable stationary legs or optional caster set. Standard 10' power cord. Low-water indicator light eliminates guesswork. Thermoset wells cannot pit or rust. Recommended for use with up to 4" (10.2 cm) deep full or fractional size pans. Use standard adaptor plates and insets for serving flexibility. 38099 Optional Caster Set has four 4" (10.2 cm) swivel wheels, two with brakes. 32"L x 32"W x 34"H Overall.

Weights & Dimensions

  • Width 32 in (81.28 cm)
  • Length 32 in (81.28 cm)
  • Height 34 in (86.36 cm)

Product Details

  • Voltage 120 V
  • Plug 5-15P
  • Electrical Service 15
  • Amperage 8 A
  • Number of Wells 2
  • Watts per Well 480 W
  • Watts 960 W
  • Package Quantity 1
  • Brand Vollrath
  • Material Stainless steel
  • Manufacturers Part Number 38002
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Servewell® 2 Well Hot Food Table 120V / 480W Ul

Vollrath® Servewell® 2 Well Hot Food Table 120V / 480W Ul

Item #: WBB210105

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant