+

Price: $479.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bush Furniture Right Hand Wood Desk with Bow Front - Mahogany - Series C
Expand your work surface with the BBF Series C Collection 60"W x 43D Right Hand L-Bow Desk Shell in Mahogany for a classic styling with clean lines and extended modesty panels. The Bow Desk is constructed with 100% thermally fused laminate for durability and superior resistance to scratches and stains. Create an expansive corner workstation with any Series C Credenza or Return Bridge on the right hand side of the Desk. You'll enjoy the integrated wire management located within both desktop and leg grommets to conceal cables to keep your desk area uncluttered. Spacious design includes room for 2 or 3 drawer Mobile Pedestals and can be customized with desktop accessories like the Keyboard Trays for convenience. Compensate for uneven floor surfaces with adjustable levelers. Meets ANSI/BIFMA test standards in place at time of manufacture. The Series C Collection is backed by the BBF 10-Year Warranty. American made with U.S. and imported parts.
Features:
Expand your work surface with the BBF Series C Collection 60"W x 43D Right Hand L-Bow Desk Shell in Mahogany for a classic styling with clean lines and extended modesty panels. The Bow Desk is constructed with 100% thermally fused laminate for durability and superior resistance to scratches and stains. Create an expansive corner workstation with any Series C Credenza or Return Bridge on the right hand side of the Desk. You'll enjoy the integrated wire management located within both desktop and leg grommets to conceal cables to keep your desk area uncluttered. Spacious design includes room for 2 or 3 drawer Mobile Pedestals and can be customized with desktop accessories like the Keyboard Trays for convenience. Compensate for uneven floor surfaces with adjustable levelers. Meets ANSI/BIFMA test standards in place at time of manufacture. The Series C Collection is backed by the BBF 10-Year Warranty. American made with U.S. and imported parts.
Features:
- Durable thermally fused laminate work surfaces feature superior resistance to scratches and stains
- All work Surfaces and leg end panels are 1" thick
- Accepts any Credenza or Return Bridge on right side
- Accepts Keyboard Tray or Articulating Keyboard Trays in corner position
- All desk work surfaces feature wire management grommets which can accept Monitor Arm w/Post
- Meets ANSI/BIFMA standards for safety and performance
- Commercial quality backed by 10-year Warranty
- American made with U.S. and imported parts
- Level 1 certified to the ANSI/BIFMA e3 Furniture Standard for environmental sustainability
Weights & Dimensions
- Depth 42-7/8 IN (108.9 cm)
- Width 58-7/8 IN (149.54 cm)
- Height 29-3/4 IN (75.57 cm)
Product Details
- Assembly Required Yes
- Description Right L-Bow Desk
- Capacity 1 Person
- Wire Management Yes
- Type Office Desk Shell
- Top Material Laminate
- Frame Color Family Mahogany
- Brand Bush Business Furniture
- Series Series C
- Top Color Family Mahogany
- Manufacturers Part Number WC36722
- Shape Bow Front
- Frame Material Laminate
Warranty
- Warranty 10 YR
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Bush Furniture Right Hand Wood Desk with Bow Front - Mahogany - Series C
$479.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories