SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Bush Furniture Left Hand Wood Desk with Bow Front - Mahogany - Series C

Bush Furniture Left Hand Wood Desk with Bow Front - Mahogany - Series C

Item #: WBB474068

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $478.95

Quantity

Customers Also Viewed

Bush Furniture Right Hand Wood Desk with Bow Front - Mocha Cherry - Series C

Bush Furniture Right Hand Wood Desk with Bow Front - Mocha Cherry - Series C

Bush Furniture Lateral File Cabinet, 2 Drawer with Double Handle Pulls - Mocha Cherry - Series C

Bush Furniture Lateral File Cabinet, 2 Drawer with Double Handle Pulls - Mocha Cherry - Series C

Interion® Office Desk With 3 Drawers, 60"W x 24"D - Gray

Interion® Office Desk With 3 Drawers, 60"W x 24"D - Gray

Interion® 2 Drawer Pedestal File/File - Black

Interion® 2 Drawer Pedestal File/File - Black

Utility Drawer - Office Furniture Groupings

Utility Drawer - Office Furniture Groupings

Keyboard Shelf  - Office Furniture Groupings

Keyboard Shelf - Office Furniture Groupings

Bush Furniture Light Pack For Hutches

Bush Furniture Light Pack For Hutches

Interion® 48"W Corner Desk, Gray

Interion® 48"W Corner Desk, Gray

Bush Furniture Left Hand Wood Desk with Bow Front - Mahogany - Series C

Expand your work surface with the BBF Series C Collection 60"W x 43D Left Hand L-Bow Desk Shell in Mahogany for a classic styling with clean lines and extended modesty panels. The Bow Desk Shell is constructed with 100% thermally fused laminate for durability and superior resistance to scratches and stains. Create an expansive corner workstation with any Series C Credenza or Return Bridge on the left hand side of the Desk. You'll enjoy the integrated wire management located within both desktop and leg grommets to conceal cables to keep your desk area uncluttered. Spacious design includes room for 2 or 3 drawer Mobile Pedestals and can be customized with desktop accessories like our Keyboard Trays for convenience. Compensate for uneven floor surfaces with adjustable levelers. Meets ANSI/BIFMA test standards in place at time of manufacture. The Series C Collection is backed by the BBF 10-Year American made with U.S. and imported parts.

Features:
  • Durable thermally fused laminate work surfaces feature superior resistance to scratches and stains
  • All work Surfaces and leg end panels are 1" thick
  • Accepts any Credenza or Return Bridge on left side
  • Accepts Keyboard Trays in corner position
  • All desk work surfaces feature wire management grommets which can accept Monitor Arm w/Post
  • Meets ANSI/BIFMA standards for safety and performance
  • Commercial quality backed by 10-year Warranty
  • American made with U.S. and imported parts
  • Level 1 certified to the ANSI/BIFMA e3 Furniture Standard for environmental sustainability

Weights & Dimensions

  • Depth 42-7/8 IN (108.9 cm)
  • Width 58-7/8 IN (149.54 cm)
  • Height 29-3/4 IN (75.57 cm)

Product Details

  • Assembly Required Yes
  • Description Left L-Bow Desk
  • Capacity 1 Person
  • Wire Management Yes
  • Type Office Desk Shell
  • Top Material Laminate
  • Frame Color Family Mahogany
  • Brand Bush Business Furniture
  • Series Series C
  • Top Color Family Mahogany
  • Manufacturers Part Number WC36733
  • Shape Bow Front
  • Frame Material Laminate

Warranty

  • Warranty 10 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bush Furniture Left Hand Wood Desk with Bow Front - Mahogany - Series C

Bush Furniture Left Hand Wood Desk with Bow Front - Mahogany - Series C

Item #: WBB474068

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bush Furniture Left Hand Wood Desk with Bow Front - Mahogany - Series C
    Bush Furniture Left Hand Wood Desk with Bow Front - Mahogany - Series C
    Bush Furniture Left Hand Wood Desk with Bow Front - Mahogany - Series C
    Bush Furniture Left Hand Wood Desk with Bow Front - Mahogany - Series C
    Bush Furniture Left Hand Wood Desk with Bow Front - Mahogany - Series C
    Bush Furniture Left Hand Wood Desk with Bow Front - Mahogany - Series C
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant