+

$179.34 up to 10% OFF
Price: $160.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Accessories CPU Holder
Maximize your workspace with the BBF CPU Holder with a black finish for Accessories that work. A universal approach to simplifying your work area and mounts to the underside of any BBF Quantum Collection work surfaces except for our Bridges.
This holder attaches to the underside of your workspace and allows your CPU to slide out and rotate a full 360 degrees to give you easy access to the back or retracts on ball bearing slides within a 7" range. The CPU Holder fits most CPU's up to 20 1/2" H x 8 1/4" W and weighing up to 50 lbs. Free up space on your desktop by keeping your CPU out of sight with convenient, off-the-floor CPU storage. A very useful accessory to have with desks and workstations with a swiveling, storage solution that keeps a CPU close at hand and looks great.
Customize your desk with BBF quality office accessorizes designed to improve your workplace. Solid construction meets ANSI/BIFMA standards for safety and performance in place at time of manufacture. Commercial quality backed by BBF Limited Lifetime Warranty.
Features:
Maximize your workspace with the BBF CPU Holder with a black finish for Accessories that work. A universal approach to simplifying your work area and mounts to the underside of any BBF Quantum Collection work surfaces except for our Bridges.
This holder attaches to the underside of your workspace and allows your CPU to slide out and rotate a full 360 degrees to give you easy access to the back or retracts on ball bearing slides within a 7" range. The CPU Holder fits most CPU's up to 20 1/2" H x 8 1/4" W and weighing up to 50 lbs. Free up space on your desktop by keeping your CPU out of sight with convenient, off-the-floor CPU storage. A very useful accessory to have with desks and workstations with a swiveling, storage solution that keeps a CPU close at hand and looks great.
Customize your desk with BBF quality office accessorizes designed to improve your workplace. Solid construction meets ANSI/BIFMA standards for safety and performance in place at time of manufacture. Commercial quality backed by BBF Limited Lifetime Warranty.
Features:
- Provides convenient, off-the-floor CPU storage
- Pivots 360º, extends or retracts on ball bearing slides with a 7" range
- Fits CPUs up to 20.5"H x 8.25"W and weighing up to 50 lbs.
- Mounts under many Quantum work surfaces
- Meets ANSI/BIFMA standards for safety and performance
- Commercial quality backed by Limited Lifetime Warranty
Weights & Dimensions
- Depth 14-1/8 IN (35.88 cm)
- Width 9-1/8 IN (23.18 cm)
- Height 22-5/8 IN (57.47 cm)
Product Details
- Type Accessory
- Accessory Type CPU Holder
- Brand Bush Business Furniture
- Assembly Required Unassembled
- Description CPU Holder
- Manufacturers Part Number AC99820-03
Warranty
- Warranty Limited Lifetime
Compliance & Certifications
- Carb Compliant Yes
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Accessories CPU Holder
$160.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories