Take 15% off your entire order!

Offer applied at checkout

Hubbell 55-4E-4SP-WR-111 Series 55 Limit Switch - 111:1 Gear Ratio w/ 4 Contact Blocks

Hubbell 55-4E-4SP-WR-111 Series 55 Limit Switch - 111:1 Gear Ratio w/ 4 Contact Blocks

Item #: WBB438473

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,309.00

Quantity

Customers Also Viewed

Hubbell 54BB43FC Series 54 Limit Switch - 72:1 Gear Ratio w/ 4 Contact Blocks

Hubbell 54BB43FC Series 54 Limit Switch - 72:1 Gear Ratio w/ 4 Contact Blocks

Hubbell 55-4E-3SP-WR-333 Series 55 Limit Switch - 333:1 Gear Ratio w/ 3 Contact Blocks

Hubbell 55-4E-3SP-WR-333 Series 55 Limit Switch - 333:1 Gear Ratio w/ 3 Contact Blocks

Hubbell 54BB33FE Series 54 Limit Switch - 18:1 Gear Ratio w/ 3 Contact Blocks

Hubbell 54BB33FE Series 54 Limit Switch - 18:1 Gear Ratio w/ 3 Contact Blocks

Hubbell 55-4E-3SP-WR-20 Series 55 Limit Switch - 20.5:1 Gear Ratio w/ 3 Contact Blocks

Hubbell 55-4E-3SP-WR-20 Series 55 Limit Switch - 20.5:1 Gear Ratio w/ 3 Contact Blocks

Hubbell 55-4E-2SP-WR-333 Series 55 Limit Switch - 333:1 Gear Ratio w/ 2 Contact Blocks

Hubbell 55-4E-2SP-WR-333 Series 55 Limit Switch - 333:1 Gear Ratio w/ 2 Contact Blocks

Hubbell 55-4E-2SP-WR-40 Series 55 Limit Switch - 42.5:1 Gear Ratio w/ 2 Contact Blocks

Hubbell 55-4E-2SP-WR-40 Series 55 Limit Switch - 42.5:1 Gear Ratio w/ 2 Contact Blocks

Hubbell 55-4E-2SP-WR-80 Series 55 Limit Switch - 80:1 Gear Ratio w/ 2 Contact Blocks

Hubbell 55-4E-2SP-WR-80 Series 55 Limit Switch - 80:1 Gear Ratio w/ 2 Contact Blocks

Hubbell 55-4E-2SP-WR-111 Series 55 Limit Switch - 111:1 Gear Ratio w/ 2 Contact Blocks

Hubbell 55-4E-2SP-WR-111 Series 55 Limit Switch - 111:1 Gear Ratio w/ 2 Contact Blocks

Limit the travel of electrically operated doors, conveyors, hoists, machine tool work tables and similar devices. Equipment having rotating mechanisms, or linear motion which can be translated into rotational motion, can be controlled by these versatile switches. Furnas Series 55 switches can be mounted in any position and are easy to wire and adjust.

Weights & Dimensions

  • Depth 5-1/3 IN (13.55 cm)
  • Width 5-1/3 IN (13.55 cm)
  • Gear Ratio 111:1
  • Height 3-1/3 IN (8.47 cm)

Product Details

  • Normally Closed 4
  • Number of Shelves Each
  • Capacity 15 Amps.
  • Support Type Base Mount
  • Brand Hubbell
  • Package Quantity 1
  • Material Die-cast Aluminum
  • Normally Open 4
  • Manufacturers Part Number 55-4E-4SP-WR-111
  • Color Gray

Compliance & Certifications

  • NEMA Class 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hubbell 55-4E-4SP-WR-111 Series 55 Limit Switch - 111:1 Gear Ratio w/ 4 Contact Blocks

Hubbell 55-4E-4SP-WR-111 Series 55 Limit Switch - 111:1 Gear Ratio w/ 4 Contact Blocks

Item #: WBB438473

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant