Limit the travel of electrically operated doors, conveyors, hoists, machine tool work tables and similar devices. Equipment having rotating mechanisms, or linear motion which can be translated into rotational motion, can be controlled by these versatile switches. Furnas Series 54 switches can be mounted in any position and are easy to wire and adjust.
Hubbell 54BB43FD Series 54 Limit Switch - 108:1 Gear Ratio w/ 4 Contact Blocks
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,639.00
1
1
Ships in 10 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/3 in |
| Depth | 4-1/4 in |
| Height | 3-1/3 in |
| Gear Ratio | 108:1 |
Product Details
| Type | 54BB43FD Series 54 Limit Switch |
| Color | Gray |
| Support Type | Base Mount |
| Capacity | 15 Amps. |
| Number of Shelves | Each |
| Material | Die-cast Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 54BB43FD |
| Normally Closed | 4 |
| Normally Open | 4 |
| Brand | Hubbell |
Compliance & Certifications
| NEMA Class | 4 |