x

Take 15% off your entire order!

Offer applied at checkout

Semi-Clear FDA Silicone Rubber Sheet No Adhesive - 40A - 3/16" Thick x 36" Wide x 36" Long

Semi-Clear FDA Silicone Rubber Sheet No Adhesive - 40A - 3/16" Thick x 36" Wide x 36" Long

Item #: WBB2363674

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $269.95

Quantity

Semi-Clear FDA Silicone Rubber Sheet No Adhesive - 40A - 3/16" Thick x 36" Wide x 36" Long

This formulation is made of FDA complaint materials for food, beverage, and pharmaceutical applications. Silicone can withstand high temperatures and has excellent weathering properties. It also has a low compression set compared to other rubbers so it bounces back to shape, even after extended compression.

  • WIDTH FEET 3 (.91 m)
  • BRAND USA Sealing
  • DESCRIPTION Semi-Clear FDA Silicone Rubber Sheet No Adhesive
  • LENGTH FEET 3 (.91 m)
  • TENSILE STRENGTH 650 PSI
  • GRADE Food
  • DENSITY 1.25 g/cm3
  • SHAPE Sheet
  • MATERIAL Silicone
  • TEAR STRENGTH 15 N/mm
  • COMPRESSION SET 0.3
  • PACKAGE QUANTITY 1
  • MATERIAL TEMPERATURE RANGE -80° to 450° F
  • SPECIFICATIONS ASTM D2000 GE 404, FDA CFR 21 177.2600, MIL-A-A-59588 Type 2A
  • CHEMICAL RESISTANCE Good
  • OIL RESISTANCE Fair
  • UV RESISTANCE Excellent
  • MANUFACTURERS PART NUMBER BULK-RS-S40CLRFDA-25
  • LENGTH INCHES 36 (91.44 cm)
  • BACKING STYLE Plain
  • WIDTH INCHES 36 (91.44 cm)
  • THICKNESS INCHES 3/16 (.48 cm)
  • COLOR FINISH Semi-Clear
  • DUROMETER 40A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Semi-Clear FDA Silicone Rubber Sheet No Adhesive - 40A - 3/16" Thick x 36" Wide x 36" Long

Semi-Clear FDA Silicone Rubber Sheet No Adhesive - 40A - 3/16" Thick x 36" Wide x 36" Long

Item #: WBB2363674

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant