This formulation is made of FDA compliant materials for food, beverage and pharmaceutical applications. Silicone can withstand high temperatures and has excellent weathering properties. It also has a low compression set compared to other rubbers so it bounces back to shape, even after extended compression.
FDA Silicone Rubber Sheet, 36"L x 36"W x 1/32" Thick, 40A, Semi Clear
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
This product will be restocked by Dec 17, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Thickness | 1/32 in |
| Tensile Strength | 650 psi |
| Density | 1.25 g/cm3 lbs/ft³ |
| Tear Strength | 15 N/mm |
Product Details
| Color | Semi-Clear |
| Material Temperature Range | -80 to 450 F °F |
| Durometer | 40A |
| UV Resistance | Excellent |
| Compression Set | 0.3 |
| Material | Silicone |
| Description | FDA Silicone Rubber Sheet, 40A |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-S40CLRFDA-22 |
| Backing Type | Plain |
| Grade | Food |
| Chemical Resistance | Good |
| Oil Resistance | Fair |
| Shape | Sheet |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | ASTM D2000 GE 404, FDA CFR 21 177.2600, MIL-A-A-59588 Type 2A |