Verify inbound and outbound freight right on your pallet truck and then move your loads with ease. LCD Scale, with 1-3/8"H characters and 5 function keys (ZERO, TARE, NET/GROSS, PRINT, LB./KG.), displays weight in 1 lb. increments within trucks rated capacity. Scale (accurate to 0.01% at rated capacity) is powered by standard C-cell batteries and includes an RS-232 port for sending data to a serial device. High-torque 24V DC drive and lift motors handle heavy-duty jobs, and deep cycle batteries that offer an average of 3-4 hours of operation at full charge (8 hours operation when used intermittently). Ergonomic handle features easy to operate throttle with infinite forward and reverse speeds, lift/lower controls, horn and safety-reverse button. Drive motor controller prevents unsafe starts after the safety-reverse button has been inadvertently struck. Double reinforced welded forks with adjustable tie-rods provide years of service. Electromagnetic disc brake with automatic dead-man feature activates when user releases handle. Integral battery charger and battery level gauge are included. Rolls smoothly on polyurethane steer and load wheels.
3000 lb. capacity model has 0.7 KW drive and 1.3 KW lift motors, 3-3/8" lowered and 8" raised heights.
Vestil Self-Propelled Electric Scale Pallet Jack, 3000 lb. Cap., 28-1/4"W x 48"L Forks
|
Questions & Answers (0)
Product Description
PRICE
$16,395.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66-1/8 in |
| Width | 28-1/4 in |
| Height | 49-3/16 in |
| Lowered Height | 3-3/8 in |
| Raised Height | 8 in |
| Weight Capacity | 3000 lbs |
| Fork Length | 48 in |
| Fork Width | 6-11/16 in |
| Distance Between Forks | 12-3/16 in |
| Distance Across Forks | 25-9/16 in |
| Travel Speed | 3.2 Loaded; 3.8 Unloaded mph |
| Turning Radius | 52 ° |
Product Details
| Assembly Required | No |
| Duty Cycle | 3 to 4 Hours; 8 Hours Intermittent Use |
| Charger | 120V Input, Integral 24V / 10 amp |
| Material | Steel |
| Operation | Electric |
| Manufacturers Part Number | EPT2547-30-SCL |
| Brand | Vestil |
| Battery Type | 12 Volt / 95 Ah |
| Type | Pallet Scale |
| Color | Yellow |
| Style | Standard Forks |
| Duty Cycle per Charge | 3 to 4 Hours; 8 Hours Intermittent Use |
| Number of Batteries | 2 |
| Batteries | (2) 12 Volt / 95AH |
Warranty
| Warranty | 1 yr |