x

Take 15% off your entire order!

Offer applied at checkout

U.S. Stamp & Sign Trodat® Self-inking Message/Date Stamp, RECEIVED, 1" x 1-5/8", Blue/Red

U.S. Stamp & Sign Trodat® Self-inking Message/Date Stamp, RECEIVED, 1" x 1-5/8", Blue/Red

Item #: WBB859240

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Quantity Discount

  • Buy 1 $45.95 ea.
  • Buy 3-5 $44.95 ea.
  • Buy 6+ $42.95 ea.

Quantity

Customers Also Viewed

U.S. Stamp & Sign Trodat® Self-inking Message/Date Stamp, RECEIVED, 1" x 1-5/8", Blue/Red

Eco-friendly date stamp offers a quick, easy way to stamp documents with the date it was received. Self-inking dater delivers rapid, repeat impressions of RECEIVED, the date in red and a blue line for you to write in your name. Impression size is 1" x 1-5/8". Four-band date includes months, days and 10 years. The date cover ensures fingers remain clean. Stamp delivers up to 10,000 impressions and contains a high percentage of recycled material. The frame is made of plastic.


This product arrives to most customers in 2-3 business days.

  • WIDTH INCHES 1 (2.54 cm)
  • MANUFACTURERS PART NUMBER USSE4752
  • LENGTH INCHES 1-5/8 (4.13 cm)
  • CONSTRUCTION Metal, Plastic
  • BRAND U.S. Stamp & Sign
  • TYPE Self-Inking Stamp
  • DESIGN/MESSAGE RECEIVED
  • COLOR FINISH Blue/Red
  • PACKAGE QUANTITY 1
  • DESCRIPTION Trodat® Self-inking Message/Date Stamp
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
U.S. Stamp & Sign Trodat® Self-inking Message/Date Stamp, RECEIVED, 1" x 1-5/8", Blue/Red

U.S. Stamp & Sign Trodat® Self-inking Message/Date Stamp, RECEIVED, 1" x 1-5/8", Blue/Red

Item #: WBB859240

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant