Self-adhesive, PVC-free poly holders stick wherever they are needed. Clear, heavy holders with non-rip seams attach to any dry, clean, flat surface. Ideal for convenient storage of instructions or service records on office equipment. Unlimited uses for these adaptable products. 8 1/2 x 11. 50/BX.
C-Line Products Self-Adhesive Shop Ticket Holder, 8 1/2 x 11, 50/BX
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$155.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8 in |
| Width | 9-7/8 in |
| Height | 12-7/8 in |
| Weight | 3 lbs |
Product Details
| Style | Ticket Holder |
| Material | PVC-Free Polypropylene |
| Package Quantity | 50/Box |
| Description | Self-Adhesive Shop Ticket Holder |
| Color | Clear |
| Manufacturers Part Number | 70911 |
| Paper Type | Forms |
| Brand | C-Line Products |