Take 15% off your entire order!

Offer applied at checkout

Durham Heavy Duty Work Bin Cabinet DCBDLP694RDR Deep Pocket Doors- 4 Drawers 69 Yellow Bins 48x24x78

Durham Heavy Duty Work Bin Cabinet DCBDLP694RDR Deep Pocket Doors- 4 Drawers 69 Yellow Bins 48x24x78

Item #: WB235500

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 56(A), 8(C), 6(E), 2(F)
  • 48(A), 8(C), 11(E), 2(F)

48(A), 8(C), 11(E), 2(F)

  • Red
  • Yellow
  • Blue

Yellow

$6,963.56 up to 41% OFF

Price: $4,088.00

Quantity

Customers Also Viewed

ALL-WELDED 48" WIDE SECURITY CABINET
69 Bins with 4" deep doors

Constructed of durable 14-gauge steel cabinet and 13-gauge steel base. Reinforced doors with 3 pointlocking handle and 2 keys. 500 lb.capacity shelves. Gray powder coat finish. All welded cabinets are not returnable.
Cabinet Includes
1 - 48"W x 18"D adjustable shelf
12 - 19"W x 4"D door shelves
4 - 40-13/16"W x 14-11/16"D drawers with assorted heights : 2(3"H); 1(5"H); 1(6"H).
2 - 3"H drawers
1 - 5"H drawer
1 - 6"H drawer


Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


  • WIDTH INCHES 48 (121.92 cm)
  • DEPTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 72 (182.88 cm)
  • ADJUSTABLE SHELVES 1
  • ASSEMBLY Assembled
  • BIN COLOR Yellow
  • BIN CONSTRUCTION Plastic
  • BIN QUANTITY 69
  • BIN QUANTITY (BIN SIZE) 48(A), 8(C), 11(E), 2(F)
  • BRAND Durham Mfg.
  • COLOR FAMILY Gray
  • COLOR FINISH Gray
  • CONSTRUCTION 14 Gauge Steel
  • DOOR TYPE Solid Deep Pocket Door
  • DRAWER QUANTITY 4
  • DRAWER QUANTITY (DRAWER SIZE) 2(3"H), 1(5"H), 1(6"H)
  • FRAME COLOR Gray
  • LOUVERED PANELS Doors, Interior
  • MANUFACTURERS PART NUMBER DCBDLP694RDR-95
  • PRODUCT FAMILY Bin Cabinets
  • PRODUCT GROUP Bin Cabinets
  • SHELF CAPACITY LBS 500 (227.27 kg)
  • SHELF QTY. DOOR 12
  • SHELF QTY. INTERIOR 1
  • WEIGHT LBS 551 (250.45 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durham Heavy Duty Work Bin Cabinet DCBDLP694RDR Deep Pocket Doors- 4 Drawers 69 Yellow Bins 48x24x78

Durham Heavy Duty Work Bin Cabinet DCBDLP694RDR Deep Pocket Doors- 4 Drawers 69 Yellow Bins 48x24x78

Item #: WB235500

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant