x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Security Box Truck SB-3060-6PY, 30 x 60

Little Giant® Security Box Truck SB-3060-6PY, 30 x 60

Item #: WBB288194

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,205.00

Quantity

Customers Also Viewed

Little Giant® Security Box Truck - 30"W x 60"L

This 30"W x 60"L x 47"H metal truck has expanded metal sides and top to provide air circulation and easy visibility of contents. Double-hinged top cover has padlock hasp for added security. Side drop-gate with spring latches easily and folds down for quick loading and unloading. Solid steel bottom deck provides durability and strength for heavy loads. 6" polyurethane casters provide smooth transport. Holds up to 3600 lbs. 1 Year Limited Warranty.

  • LENGTH INCHES 60 (152.4 cm)
  • WIDTH INCHES 30 (76.2 cm)
  • HEIGHT INCHES 47 (119.38 cm)
  • CAPACITY LBS 3600 (1636.36 kg)
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER SB-3060-6PY
  • TYPE Mesh
  • WHEEL DIAMETER INCHES 6 (15.24 cm)
  • WHEEL TYPE Polyurethane
  • BRAND Little Giant
  • INSIDE HEIGHT INCHES 36 (91.44 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Security Box Truck, Solid Sides, 30x60, 3600 lbs Cap, 6" Poly Wheels

Item #: B2321484

Not Yet Rated

Usually ships in 16 to 19 days (ships from US)

$1,413.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Security Box Truck SB-3060-6PY, 30 x 60

Little Giant® Security Box Truck SB-3060-6PY, 30 x 60

Item #: WBB288194

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant