x

Take 15% off your entire order!

Offer applied at checkout

+

Secure Grip Overhead Drum Lifter DRUM-GRAB 2200 Lb. Capacity

Secure Grip Overhead Drum Lifter DRUM-GRAB 2200 Lb. Capacity

Item #: WB987476

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $507.00

Quantity

Customers Also Viewed

SECURE GRIP OVERHEAD DRUM LIFTER

Lift 55 gallon Steel Drums with a Secured Lid.

This device is designed exclusively for lifting closed and open head 55 gallon steel drums with a secured lid installed. Lifter features three ductile iron arms for strength and arm design allows for self-centering on the drum. An integral polyurethane spring loop keeps the lifter securely engaged to the drum which is especially beneficial when using the lifter in rough environments including swinging, bouncing and incidental collisions. Large lifting ring allows for use with most overhead lifting mechanisms. Unit may be used to lift or change the orientation of drums stored in both the vertical or horizontal positions. Narrow profile design is perfect for picking up drums packed closely together. Note: must be manually disengaged from the drum.

  • CAPACITY (1) 55 Gallon Steel Drum with Secured Lid
  • CAPACITY GALLONS 55 (208.2 l)
  • CAPACITY LBS 2200 (1000 kg)
  • COLOR FINISH Yellow & Blue
  • ASSEMBLY Assembled
  • BRAND Approved Vendor
  • CONSTRUCTION Steel
  • DESCRIPTION Secure Grip Overhead Drum Lifter 2200 Lb. Capacity
  • MANUFACTURERS PART NUMBER DRUM-GRAB
  • TYPE Drum Lifter for 55 Gallon Steel Drums
  • WEIGHT LBS 20 (9.09 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Secure Grip Overhead Drum Lifter DRUM-GRAB 2200 Lb. Capacity

Secure Grip Overhead Drum Lifter DRUM-GRAB 2200 Lb. Capacity

Item #: WB987476

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Secure Grip Overhead Drum Lifter DRUM-GRAB 2200 Lb. Capacity
    Secure Grip Overhead Drum Lifter DRUM-GRAB 2200 Lb. Capacity
    Secure Grip Overhead Drum Lifter DRUM-GRAB 2200 Lb. Capacity
    Secure Grip Overhead Drum Lifter DRUM-GRAB 2200 Lb. Capacity
    Secure Grip Overhead Drum Lifter DRUM-GRAB 2200 Lb. Capacity
    Secure Grip Overhead Drum Lifter DRUM-GRAB 2200 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant