Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



AJC Battery

Model # :WBB0044377

MPN #: AJC-PS-AIX30L-521290

AJC® Sea-Doo RXT-4-TEC 720CC Personal Watercraft Replacement Battery 2002-2005

Product Description
This is an AJC® Replacement for a Sea-Doo RXT-4-TEC Personal Watercraft Battery

Features:

  • Factory activated, this battery arrives fully sealed, charged and ready for action.
  • CCA: 385, Polarity: -/+, Terminal: B
  • Maintenance free AGM technology, no need to add acid or water ever.
  • Exact OEM replacement guaranteed to fit easily and precisely.
  • High impact PP case for maximum vibration resistance.
  • You must re-use: your existing cabling and hardware. These are replacement batteries only.
  • Also replaces APIX30L BSA BSA CTX30L CTX30L-BS EB30-3 ES-TX30L ETX30L GTX30L-12B GTX30L-BS M7230L M6230X PTX30L 30LBS SC30LFA STX30L-BS YIX30L YIX30L-BS Plus many other powersports battery models
PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.82 in
Width0.94 in
Height2.05 in
Weight0.8 lbs

Product Details

TypeSealed Lead Acid - AGM
Amperage30 A
For Use WithSea-Doo RXT-4-TEC
Voltage12 V
TerminalsB
Package Quantity1
Manufacturers Part NumberAJC-PS-AIX30L-521290
Compatible Part/Model NumberSEA-DOO-RXT-4-TEC
BrandAJC Battery

Warranty

Warranty1