Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



AJC Battery

Model # :WBB0043794

MPN #: AJC-PS-ATX20L-514200

AJC® Sea-Doo All Other Models 650 Personal Watercraft Replacement Battery 1994-1995

Product Description
This is an AJC® Replacement for a Sea-Doo All Other Models Personal Watercraft Battery

Features:

  • Factory activated, this battery arrives fully sealed, charged and ready for action.
  • CCA: 270, Polarity: -/+, Terminal: B
  • Maintenance free AGM technology, no need to add acid or water ever.
  • Exact OEM replacement guaranteed to fit easily and precisely.
  • High impact PP case for maximum vibration resistance.
  • You must re-use: your existing cabling and hardware. These are replacement batteries only.
  • Also replaces APTX20L APTX20L-BS CTX20L CTX20L-BS ES-TX20L ES20LBS ETX20L GTX20L-12B GTX20L-BS M720BS M320BS PTX20L PTX20L-BS SC20LBS STX20L-BS YTX20L-BS YTX20L Plus many other powersports battery models
PRICE
$98.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.82 in
Width0.94 in
Height2.05 in
Weight0.8 lbs

Product Details

TypeSealed Lead Acid - AGM
Amperage18 A
For Use WithSea-Doo All Other Models
Voltage12 V
TerminalsB
Package Quantity1
Manufacturers Part NumberAJC-PS-ATX20L-514200
Compatible Part/Model NumberAJC-PS-ATX20L-514200
BrandAJC Battery

Warranty

Warranty1