Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



DeWalt

Model # :WBB1035200

MPN #: DW5538

DeWalt® SDS+ Solid Rock Carbide Bit, DW5538, 1/2" Diameter, 10-1/2" Long

Product Description
DeWalt SDS+ Solid Rock Carbide Bit, DW5538, 1/2" Diameter, 10-1/2" Long

Features

  • 2X More Carbide for Long Life
  • Four flute design cleans debris out for fast, efficient drilling
  • Innovative Bonding System delivers extreme durability


PRICE
$34.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/2 in
Flute Length8 in
Size1/2 in

Product Details

TypeSolid Rock
MaterialCarbide/HSS
Package Quantity1
DescriptionHammer Drill Bit
Shank TypeSDS-Max
Manufacturers Part NumberDW5538
BrandDeWalt