x

Take 15% off your entire order!

Offer applied at checkout

Impact® SDS Pocket Center with Binder - 799112

Impact® SDS Pocket Center with Binder - 799112

Item #: WBB1406031

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $437.95

Quantity

Customers Also Viewed

Impact® SDS Pocket Center With Binder - 799112

Bilingual Right-to-Understand Center. All aluminum center board has a lower pocket to hold and store the SDS binder and training books. Pocket is welded for added strength. The .063" thick aluminum has a scratch resistant, powder-coated finish and 30"H x 24"H sign. The pocket extends out 4-1/8" with inside dimensions of 5-7/8"H x 23-1/4"W x 4"D and two dividers to separate the binder and booklets. Center comes with 1-1/2" SDS Binder and 10 training booklets.

  • LENGTH INCHES 30 (76.2 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 5 (12.7 cm)
  • COLOR FINISH Blue
  • ASSEMBLY Assembled
  • BRAND Impact Products
  • CONSTRUCTION Steel
  • DESCRIPTION SDS Right To Understand Center
  • MANUFACTURERS PART NUMBER 799112
  • PACKAGE QUANTITY 1
  • THICKNESS MIL --
  • WEIGHT LBS 9 (4.09 kg)
  • LEGEND HEADING --
  • MOUNTING Mounting Holes
  • SIGN LEGEND --
  • LANGUAGE Bilingual
  • SIGN SHAPE Rectangle
  • RING SIZE INCHES 1-1/2 (3.81 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Impact® Bullet Plastic Indoor/Outdoor Receptacle - 21-Gallon, Oyster, 8870-17

Item #: B794162

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$214.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Impact® SDS Pocket Center with Binder - 799112

Impact® SDS Pocket Center with Binder - 799112

Item #: WBB1406031

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant