A premium grade vinyl electrical insulating tape, its aggressive adhesive and elastic backing ensure easy, water-resistant conformation to irregular surfaces in low temperatures, yet will not ooze or melt in high temperatures. Inner pack of 1/can, 10/ctn. 100 per case.
3m Scotch® Super 33+ Vinyl Electrical Tape, 3/4" X 76', Black
|
Questions & Answers (0)
Product Description
Scotch® Super 33+ Vinyl Electrical Tape, 3/4" x 76'
PROMOTIONAL PRICE
$13.25was $19.50
Save $6.25 (32%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 76 ft |
| Width | 3/4 in |
| Size | 3/4" x 76' |
Product Details
| Type | Super 33+ |
| Package Quantity | 1 |
| Description | Scotch® Vinyl Electrical Tape |
| Color | Black |
| Manufacturers Part Number | 7100201470 |
| Mil Thickness | 7 mil |
| Brand | 3M |