Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Scotch

Model # :WB418721C

MPN #: 7000001197

3M™ Scotch® 373 Carton Sealing Tape 2" x 55 Yds. 2.5 Mil Clear - Pkg Qty 36

Product Description
3M™ Scotch® 373 Carton Sealing Tape 2" x 55 Yds. 2.5 Mil Clear

High performance packaging tape used for box sealing, splicing, recouperage and other demanding packaging applications. This product has a heavy duty, conformable backing and the most consistent pressure sensitive hot melt adhesive system available. This time proven construction assures high performance in a wide range of environments and applications.

Features:
  • Meets CID A-A-1684B
  • Adheres instantly to most surfaces including cartons containing high levels of recycled content
  • Heavy duty, conformable backing with higher edge tear and split resistance
  • Meets FDA requirements for indirect food contact


PRICE
$459.00  Sold in packages of 36 / $12.75 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
459.00
Buy 3 pkgs - 4 pkgs
441.00Save $18.00 (4%)
Buy 5+ pkgs
423.00Save $36.00 (8%)
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 yd
Width2 in
Thickness2.5 mil
Tensile Strength30 lb/in
Core Size3 in

Product Details

TypeHot Melt Tape
ColorClear
Series373
Application Temperature Range32° F °F
Tape DutyMedium
MaterialPolypropylene
DescriptionEconomy Tape
Package Quantity36
Manufacturers Part Number7000001197
Percent Elongation160
BrandScotch