Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

PrestoLifts™ HD Scissor Lift Table XL36-60H 48x24 Hand Operated 6000 Lb.

PrestoLifts™ HD Scissor Lift Table XL36-60H 48x24 Hand Operated 6000 Lb.

Item #: WB176014

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $9,313.00

Quantity

Customers Also Viewed

PrestoLifts® HEAVY DUTY SCISSOR LIFT TABLE WITH HAND CONTROL

Ideal for handling bulky heavy materials. Maximize worker and machine productivity by hydraulically positioning work at just the right level. Raise or lower to feed or accumulate from machines or conveyor lines. Ideal for handling bulky or heavy materials. Raise load to desired position to prevent back injuries, caused by heavy-duty tasks like lifting and bending. Heavy 3/4" plate steel scissor legs. Maintenance chock included to ensure safety during routine inspection and maintenance. 1-1/2 HP three phase 220V motor has junction box and low voltage transformer.

Note: 220V Motor is standard; optional 460V Motor is available upon special request.

Weights & Dimensions

  • Raised Height Range 39-1/8 to 45 in
  • Platform Length 48 in (121.92 cm)
  • Platform Width 24 in (60.96 cm)
  • Weight Capacity Range 5001 to 7000 lbs
  • Lowered Height Range 4-1/8 to 8 in
  • Raised Height 43 in (109.22 cm)
  • Weight Capacity 6000 lbs (2727.27 kg)
  • Lowered Height 7-1/4 in (18.42 cm)

Product Details

  • Lift Time Range 21 to 30 Seconds
  • Voltage 220 3-Phase v
  • Assembly Required Assembled
  • Horsepower 1-1/2 HP
  • Lift Time 26 Seconds
  • Brand Presto
  • Material Steel
  • Control Hand Operated
  • Manufacturers Part Number XL36-60H
  • Color Family Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ HD Scissor Lift Table XL36-60H 48x24 Hand Operated 6000 Lb.

PrestoLifts™ HD Scissor Lift Table XL36-60H 48x24 Hand Operated 6000 Lb.

Item #: WB176014

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PrestoLifts™ HD Scissor Lift Table XL36-60H 48x24 Hand Operated 6000 Lb.
    PrestoLifts™ HD Scissor Lift Table XL36-60H 48x24 Hand Operated 6000 Lb.
    PrestoLifts™ HD Scissor Lift Table XL36-60H 48x24 Hand Operated 6000 Lb.
    PrestoLifts™ HD Scissor Lift Table XL36-60H 48x24 Hand Operated 6000 Lb.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant