+

Price: $4,708.00
Customers Also Viewed
Ideal for handling bulky heavy materials. Maximize worker and machine productivity by hydraulically positioning work at just the right level. Raise or lower to feed or accumulate from machines or conveyor lines. Ideal for handling bulky or heavy materials. Raise load to desired position to prevent back injuries, caused by heavy-duty tasks like lifting and bending. Heavy 3/4" plate steel scissor legs. Maintenance chock included to ensure safety during routine inspection and maintenance. 1 HP single-phase 115 Volt motor with 10' plug-in cord.
- CAPACITY LBS 3000 (1363.64 kg)
- COLOR FINISH Orange
- ASSEMBLY Assembled
- BRAND Presto
- CONSTRUCTION Steel
- CONTROL Foot Operated
- HORSEPOWER 1
- LIFT TIME 22 Seconds
- LOWERED HEIGHT INCHES 7-1/4 (18.42 cm)
- MANUFACTURERS PART NUMBER XL36-30F
- PLATFORM LENGTH INCHES 48 (121.92 cm)
- PLATFORM WIDTH INCHES 24 (60.96 cm)
- RAISED HEIGHT INCHES 43 (109.22 cm)
- VOLTAGE 115, 1 Phase
- WEIGHT LBS 760 (345.45 kg)
There are 1 questions and 1 answer for this product.
-
How much does this unit weigh?
Question Asked By: Jacob, July 13, 2016
Answer This Question
Question Answered By:
-
Product Expert, July 13, 2016
760 lbs.
-

Caster Base & 6" Steel Casters XL TRANS SET for PrestoLifts™ Scissor Lifts
Item #: 176022
Not Yet Rated
$1,249.00

PrestoLifts™ HD Scissor Lift Table XL36-30F 48x24 Foot Operated 3000 Lb.
$4708.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories