SMF SERIES-SINGLE ACCESS, FORCED-AIR milk coolers are designed to keep milk cold during prolonged serving periods. A continuous cold-air blanket over the milk containers keeps the milk cold and drinkable (under 38°F) during serving. CABINET CONSTRUCTION Standard construction includes the lid, door, adjustable hinges, and door latches made from stainless steel. Balance of exterior is white finish on steel. Interior is galvanized steel. Floors are heavily reinforced. Heavy-duty, epoxy coated steel wire floor racks are provided for added floor protection. Floor drain is centrally located for easy cleaning, connecting to drain hose with hose adapter. Exterior thermometer, cylinder lock, bottom drain, and 4" swivel casters (2 with locks) are provided as standard. Foamed-in-place CFC and HCFC-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. This insulation helps to prevent liquid penetration that results in foul odors. Overall depth of 31 1/2" allows easy mobility and clear passage through most doorways. Models are also offered with stainless steel exterior in place of white finish on steel. A stainless steel interior is optionally available. Additional options include wrap around and corner bumpers. REFRIGERATION system uses R134a refrigerant, which is CFC and HCFC-free for compliance with environmental safety concerns. ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.
Beverage Air® SMF58HC-1-W School Milk Coolers Single Access, Forced-Air Smf Series, 58"W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10,439.00
1
1
Ships in 48 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 58 in |
| Depth | 33-1/2 in |
| Height | 47-1/8 in |
| Weight | 484 lbs |
Product Details
| Type | Single Sided |
| Body Color Family | Black |
| Shelf Type | Glass |
| Horsepower | 1/2 HP |
| Color | Stainless Steel |
| Amperage | 1.3 A |
| Series | SMF |
| Handle Type | Horizontal Handle |
| Adjustable Shelf | Yes |
| Capacity | 16 Crates ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Defrost Type | Cycle |
| Number of Shelves | 3 |
| Material | Steel |
| Description | School Milk Coolers Single Access |
| Thermostat Type | Dial |
| Manufacturers Part Number | SMF58HC-1-W |
| Brand | Beverage-Air |
Warranty
| Warranty | 5 yr |