SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 4394302 - Scalloped Ramekin 3 Oz., White - Pkg Qty 48

Carlisle 4394302 - Scalloped Ramekin 3 Oz., White - Pkg Qty 48

Item #: WBB624762

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$4.01 ea.

Price: $192.48 / Pkg of 48

Quantity

Customers Also Viewed

Carlisle 4312203 - Smooth Ramekin 2 Oz., Black - Pkg Qty 48

Carlisle 4312203 - Smooth Ramekin 2 Oz., Black - Pkg Qty 48

Carlisle 4312142 - Smooth Ramekin 1.5 Oz., Bone - Pkg Qty 48

Carlisle 4312142 - Smooth Ramekin 1.5 Oz., Bone - Pkg Qty 48

Carlisle 602400 - Classic Ramekin 1-1/2 Oz., Stainless Steel - Pkg Qty 144

Carlisle 602400 - Classic Ramekin 1-1/2 Oz., Stainless Steel - Pkg Qty 144

American Metalcraft MRF450BL - Ramekin, 4-1/2 Oz. Cap, Fluted Sides, Black

American Metalcraft MRF450BL - Ramekin, 4-1/2 Oz. Cap, Fluted Sides, Black

American Metalcraft MRF350W - Ramekin, 3-1/2 Oz. Cap, Fluted Sides, White

American Metalcraft MRF350W - Ramekin, 3-1/2 Oz. Cap, Fluted Sides, White

American Metalcraft MRS200BL - Ramekin, 2 Oz. Cap, Smooth Sided, Black

American Metalcraft MRS200BL - Ramekin, 2 Oz. Cap, Smooth Sided, Black

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Scalloped Ramekin 2.4 Oz. - White

Features:
  • Stylish design in a variety of colors; coordinates with our dinnerware and display pieces
  • Thick walled, heavy weight melamine for easy care
  • Serves sauces, butter, salad dressings, salsa, etc.
  • Dishwasher safe; NSF Listed
  • BPA free

Weights & Dimensions

  • Height 1-1/2 IN (3.81 cm)
  • Diameter 3 IN (7.62 cm)

Product Details

  • Type Ramekin
  • Package Quantity 48 Each
  • Brand Carlisle
  • Material Melamine
  • Style Scalloped
  • Manufacturers Part Number 4394302
  • Capacity 2-23/64 OZ
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4394302 - Scalloped Ramekin 3 Oz., White - Pkg Qty 48

Carlisle 4394302 - Scalloped Ramekin 3 Oz., White - Pkg Qty 48

Item #: WBB624762

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant