SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

AMPCO® H-61FG Non-Sparking Scaling Hammer W/ Fiberglass Handle 1.5Lb 14" OAL

AMPCO® H-61FG Non-Sparking Scaling Hammer W/ Fiberglass Handle 1.5Lb 14" OAL

Item #: WBB322058

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $194.95

Quantity

Customers Also Viewed

AMPCO® H-10FG Non-Sparking Bricklayers' Hammer W/ Fiberglass Handle 1.5Lb 14"L

AMPCO® H-10FG Non-Sparking Bricklayers' Hammer W/ Fiberglass Handle 1.5Lb 14"L

AMPCO® H-60FG Non-Sparking Scaling Hammer W/ Fiberglass Handle 1Lb 14" OAL

AMPCO® H-60FG Non-Sparking Scaling Hammer W/ Fiberglass Handle 1Lb 14" OAL

AMPCO® H-62FG Non-Sparking Scaling Hammer W/ Fiberglass Handle 3Lb 15" OAL

AMPCO® H-62FG Non-Sparking Scaling Hammer W/ Fiberglass Handle 3Lb 15" OAL

AMPCO® H-70FG Non-Sparking Sledge Hammer W/ Fiberglass Handle 5Lb 33" OAL

AMPCO® H-70FG Non-Sparking Sledge Hammer W/ Fiberglass Handle 5Lb 33" OAL

AMPCO® H-51FG Non-Sparking Cutoff Hammer W/ Fiberglass Handle 5Lb 15" OAL

AMPCO® H-51FG Non-Sparking Cutoff Hammer W/ Fiberglass Handle 5Lb 15" OAL

AMPCO® H-46FG Machinists' Non-Sparking Double Face Hammer W/ Fiberglass Handle 1.75Lb 14"L

AMPCO® H-46FG Machinists' Non-Sparking Double Face Hammer W/ Fiberglass Handle 1.75Lb 14"L

Starrett 51186 S248PC Drive Pin Punch Set

Starrett 51186 S248PC Drive Pin Punch Set

ABC Hammers ABC3BW 3 lb. Non-Sparking Brass Hammer, 12.5" Wood Handle

ABC Hammers ABC3BW 3 lb. Non-Sparking Brass Hammer, 12.5" Wood Handle

Sunex Tools 9803 3 PC. 12",17" & 25" Professional Pry Bar Set W/ No Slip Handles

Sunex Tools 9803 3 PC. 12",17" & 25" Professional Pry Bar Set W/ No Slip Handles

AMPCO® H-61FG Non-Sparking Scaling Hammer W/ Fiberglass Handle 1.5Lb 14" OAL

Features:
  • Non-sparking
  • Non-magnetic
  • Corrosion resistant
  • Made in the USA
  • Beryllium-free

Weights & Dimensions

  • Head Weight 1 1/2 lb LBS
  • Weight 2.04 lb LBS
  • Length 14 IN (35.56 cm)

Product Details

  • Type Scaling Hammer
  • Handle Material Fiberglass
  • Brand Ampco
  • Handle Type Straight
  • Manufacturers Part Number H-61FG
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AMPCO® H-61FG Non-Sparking Scaling Hammer W/ Fiberglass Handle 1.5Lb 14" OAL

AMPCO® H-61FG Non-Sparking Scaling Hammer W/ Fiberglass Handle 1.5Lb 14" OAL

Item #: WBB322058

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant