
Minimum Quantity: 3
Price: $159.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
AMPCO® H-60FG Non-Sparking Scaling Hammer W/ Fiberglass Handle 1Lb 14" OAL
Features:
Features:
- Non-sparking
- Non-magnetic
- Corrosion resistant
- Made in the USA
- Beryllium-free
Weights & Dimensions
- Head Weight 1 lb LBS
- Weight 1.48 lb LBS
- Length 14 IN (35.56 cm)
Product Details
- Type Scaling Hammer
- Handle Material Fiberglass
- Brand Ampco
- Handle Type Straight
- Manufacturers Part Number H-60FG
Customer Review
Product Q & A
There are no questions for this product.
Accessories

AMPCO® H-60FG Non-Sparking Scaling Hammer W/ Fiberglass Handle 1Lb 14" OAL
$159.95
- Product Information
- Customer Review
- Product Q&A
- Accessories