Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Lista

Model # :WBB542966

MPN #: DR024-100

SC Drawer Layout, 24 Plastic Boxes 3" H

Product Description
Includes (24) 3" x 6" x 3" plastic boxes, (8) 6" x 6" x 3" plastic boxes. Creates 16 compartments @ 3" wide x 6" deep, 8 compartments @ 6" wide x 6" deep.

PRICE
$285.95

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24 in
Height3 in

Product Details

Country of OriginUSA
MaterialSteel
Package Quantity1
ColorGray
Manufacturers Part NumberDR024-100
Accessory TypeDrawer
BrandLista