Made of 18/8 stainless steel and satin polished for easy cleanup and long lasting durability. Helper handle for easy lifting. Ideal for cooking and storage of highly acidic items. Aluminum bottom makes for improved heat distribution. Capacity is 7-1/2 quarts. Diameter is 9-1/2". Package quantity is 1.
Alegacy SSSP7 - 18/8 Stainless Steel Sauce Pan w/ Cover & Helper Handle 7.6 Qt.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 6 in |
| Top Diameter | 9-1/2 in |
| Diameter | 9-1/2 in |
Product Details
| Capacity | 7-1/2 qt |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Stainless Steel Sauce Pan w/ Cover & Helper Handle |
| Manufacturers Part Number | SSSP7 |
| Brand | Alegacy |