SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Proto J1228ASD 7/8" 12-Point Satin Combination Wrench

Proto J1228ASD 7/8" 12-Point Satin Combination Wrench

Item #: WBB327130

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $58.95

Quantity

Customers Also Viewed

Sunex Tools 991536A 1-1/8" 12-Point Full Polish Chrome Combination Wrench

Sunex Tools 991536A 1-1/8" 12-Point Full Polish Chrome Combination Wrench

Stanley 85-990 14 Piece Satin Finish Combination Wrench Set, 12 Point

Stanley 85-990 14 Piece Satin Finish Combination Wrench Set, 12 Point

Stanley 86-834 7/16" 12 Point Satin Combination Wrench

Stanley 86-834 7/16" 12 Point Satin Combination Wrench

RIDGID® 86927 #768 18" 2-1/8" Capacity Adjustable Wrench

RIDGID® 86927 #768 18" 2-1/8" Capacity Adjustable Wrench

Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set

Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set

Proto® Satin Combination Wrench 7/8" - 12 Point

  • Satin finish provides corrosion resistance and a slip resistant grip.
  • 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
  • Anti-Slip Design (ASD) open end.
  • Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature.
  • Box ends incorporate the TorquePlus™ system.


  • Weights & Dimensions

    • Opening Size 7/8 IN
    • Opening Size Range 25/32" to 7/8"
    • Length 12-1/2 IN (31.75 cm)
    • Overall Length Range 11-1/64" to 17"
    • Size 7/8 IN
    • Weight 0.21 lb LBS

    Product Details

    • Head Angle 15° Open Side
    • Measuring System SAE (Fractional)
    • Offset Angle 15° Box Side
    • Handle Type Oval
    • Opening Type Open/Box
    • Socket/Wrench Points 12
    • Type Combination Wrench
    • Brand Proto
    • Impact Approved No
    • Ratcheting No
    • Manufacturers Part Number J1228ASD
    • Color Family Silver
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Accessories
    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto J1228ASD 7/8" 12-Point Satin Combination Wrench

    Proto J1228ASD 7/8" 12-Point Satin Combination Wrench

    Item #: WBB327130

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant