Proto J1230ASD 15/16" 12-Point Satin Combination Wrench
Write a Review
|
Questions & Answers (0)
Product Description
Proto® Satin Combination Wrench 15/16" - 12 Point
Satin finish provides corrosion resistance and a slip resistant grip. 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners. Anti-Slip Design (ASD) open end. Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature. Box ends incorporate the TorquePlus™ system.
PRICE
$56.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/4 in |
| Weight | 0.21 lb lbs |
| Size | 15/16 in |
| Opening Size | 15/16 in |
Product Details
| Offset Angle | 15° Box Side |
| Type | Combination Wrench |
| Measuring System | SAE (Fractional) |
| Color | Silver |
| Opening Type | Open/Box |
| Handle Type | Oval |
| Socket/Wrench Points | 12 |
| Impact Approved | No |
| Material | Alloy Steel |
| Head Angle | 15° Open Side |
| Description | 15/16" 12-Point Satin Combination Wrench |
| Ratcheting | No |
| Manufacturers Part Number | J1230ASD |
| Brand | Proto |